




€214.62/ pieceexcl. VAT
€259.69incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Bolt size | 3/8 INH |
Shaft diameter | 1.3/16 in |
Length | 133.35 mm |
Height | 85.73 mm |
Width | 41.15 mm |
Shaft height | 44.45 mm |
Outer Diameter | 40.49 mm |
Centre distance of mounting holes min/max | from 80.17 to 129.38 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |