




€164.62/ pieceexcl. VAT
€199.19incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SRP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Bolt size | 3/8 INH |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Length | 120.65 mm |
Height | 71.44 mm |
Width | 35.05 mm |
Shaft height | 38.1 mm |
Built-in size | 25.4 mm |
Outer Diameter | 34.93 mm |
Centre distance of mounting holes min/max | from 73.03 to 111.13 mm |
Bearing | Ball Bearing |
Housing | One Piece |