SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking SPM-27 CXU

  • ERIKS:23989603
  • Manufacturer:662461008126
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features a solid housing and a medium duty rating for demanding industrial environments. The insert is made from 52100 bearing steel offering durability and longevity. Powder coated housing provides corrosion resistance while the ability to relubricate ensures continued operational efficiency.

Features
  • Pillow block two bolt base enables straightforward installation and secure mounting
  • Standard radial clearance ensures optimal alignment and reliable operation
  • Ability to relubricate supports consistent performance and reduces downtime
  • 52100 bearing steel insert offers high strength for demanding load applications
  • Powder coated solid housing resists corrosion to extend service life in harsh conditions
Application & Usage
  • Compatible with agricultural machinery bearing supports
  • Ideal for mounting on industrial processing equipment
  • Used with conveyors in material handling systems
Save to list

€581.73/ pieceexcl. VAT

€703.89incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SPM
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
1.11/16 in
Length
222.25 mm
Height
117.48 mm
Width
60.45 mm
Shaft height
60.33 mm
Centre distance of mounting holes min/max
from 149.23 to 180.98 mm
Bearing
Medium Duty Bearing
Housing
Solid