SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking SPM-23 CXU

  • ERIKS:23440919
  • Manufacturer:662461008119
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing features a solid, one-piece cast iron housing with a powder-coated finish for durability and corrosion resistance. The unique land riding retainer design ensures optimal grease circulation, while the felt labyrinth seal protects against contaminants in dusty environments. Designed for static misalignment only, this bearing offers high dynamic load capacity and is ideal for medium-duty applications.

Features
  • Static misalignment capability of ±2.0° ensures stable and smooth operation
  • Zone-hardened inner race delivers improved load capacity and longer service life
  • Land riding retainer ensures superior grease circulation and lubrication retention
  • Felt labyrinth seal offers protection against contaminants for reliable operation
  • Powder-coated cast iron housing provides enhanced durability and corrosion resistance
Application & Usage
  • Compatible with machines operating in dusty or dirty environments requiring constant lubrication
  • Ideal for medium-duty applications with moderate misalignment tolerance
  • Used with equipment requiring high dynamic load capacity and contamination protection
Save to list

€444.24/ pieceexcl. VAT

€537.53incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SPM
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
36.51 mm
Shaft diameter
1.7/16 in
Length
209.55 mm
Height
114.3 mm
Width
57.15 mm
Shaft height
60.33 mm
Outer Diameter
47.02 mm
Centre distance of mounting holes min/max
from 142.88 to 174.63 mm
Bearing
Ball Bearing
Housing
Pillow Block, Two Bolt