

€730.58/ pieceexcl. VAT
€884.00incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SPM |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Black Oxide Coated |
Bolt size | 1/2 INH |
Shaft diameter | 1.3/16 in |
Length | 190.5 mm |
Height | 98.43 mm |
Width | 50.8 mm |
Shaft height | 50.8 mm |
Centre distance of mounting holes min/max | from 136.53 to 155.58 mm |
Housing | Solid |