




€2,447.70/ pieceexcl. VAT
€2,961.72incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 3 in |
Length | 368.3 mm |
Height | 198.44 mm |
Width | 95.25 mm |
Shaft height | 101.6 mm |
Outer Diameter | 99.62 mm |
Centre distance of mounting holes min/max | from 269.88 to 307.98 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |