




€1,306.22/ pieceexcl. VAT
€1,580.53incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 68.26 mm |
Shaft diameter | 2.11/16 in |
Length | 320.68 mm |
Height | 180.98 mm |
Width | 85.85 mm |
Shaft height | 95.25 mm |
Outer Diameter | 87.33 mm |
Centre distance of mounting holes min/max | from 238.13 to 269.88 mm |