SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking SP-32R

  • ERIKS:23989327
  • Manufacturer:662461005019
Image 1
Image 2
Image 1
Image 2
Overview

This bearing features a powder-coated epoxy cast iron housing with a zone-hardened inner ring, ensuring durability and high performance in demanding conditions.

Features
  • Zone-hardened inner race delivers increased durability prolonging service life under load
  • Static misalignment capability of ±2° ensures reliability under load variations
  • Unique land riding retainer design allows for 360° grease circulation around the rolling elements
  • Direct lubrication and anti-rotation enhance lubrication retention and reduce maintenance
  • Zone-hardened inner ring improves wear resistance and extends service life
Application & Usage
  • Compatible with static misalignment applications
  • Ideal for high-speed, high-load industrial environments
  • Used with fixed shaft applications
Save to list

€1,345.43/ pieceexcl. VAT

€1,627.97incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
SP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
50.8 mm
Shaft diameter
2 in
Length
285.75 mm
Height
150.81 mm
Width
63.5 mm
Shaft height
79.38 mm
Centre distance of mounting holes min/max
from 193.68 to 238.13 mm
Bearing
Ball Bearing
Housing
Pillow Block, Two Bolt