

€493.47/ pieceexcl. VAT
€597.10incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 38.1 mm |
Shaft diameter | 1.1/2 in |
Length | 215.9 mm |
Height | 115.89 mm |
Width | 60.45 mm |
Shaft height | 58.74 mm |
Outer Diameter | 52.58 mm |
Centre distance of mounting holes min/max | from 149.23 to 180.98 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |