

€922.04/ pieceexcl. VAT
€1,115.67incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 34.93 mm |
Shaft diameter | 1.3/8 in |
Length | 209.55 mm |
Height | 114.3 mm |
Width | 57.15 mm |
Shaft height | 60.33 mm |
Outer Diameter | 47.02 mm |
Centre distance of mounting holes min/max | from 142.88 to 174.63 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |