

€342.51/ pieceexcl. VAT
€414.44incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | SP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Shaft diameter | 1 in |
Length | 177.8 mm |
Height | 84.14 mm |
Shaft height | 44.45 mm |
Centre distance of mounting holes min/max | from 130.18 to 142.88 mm |