SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking RPBA 200-C2

  • ERIKS:23986774
  • Manufacturer:662288488545
Image 1
Image 2
Image 1
Image 2
Overview

This product has a packaged length of 10.50 IN and height of 4.13 IN.

Features
  • Suitable for various industrial applications with space constraints
  • Originating from the USA ensures consistent manufacturing quality
  • Compact packaging enhances storage efficiency
Application & Usage
  • Compatible with machinery in high-demand environments
  • Ideal for equipment maintenance in compact spaces
  • Used with factory automation systems
Save to list

€1,341.71/ pieceexcl. VAT

€1,623.47incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
RPBA
Housing style
Pillow Block
Bearing type
Tapered roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
2 in
Length
225.43 mm
Height
117.48 mm
Shaft height
57.15 mm
Centre distance of mounting holes min/max
from 160.34 to 182.56 mm