SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking NPL-34

  • ERIKS:23986243
  • Manufacturer:662461004760
Image 1
Overview

This bearing features a powder-coated cast iron housing and extended inner ring for robust performance.

Features
  • Felt labyrinth seal provides effective sealing for enhanced durability
  • Land riding retainer design improves grease circulation for optimal lubrication
  • Set screw locking ensures secure shaft fixation and prevents movement
Application & Usage
  • Compatible with machines operating at speeds up to 3250 RPM
  • Ideal for equipment needing secure bearing alignment and lubrication
  • Used with systems requiring static misalignment control
Save to list

€575.26/ pieceexcl. VAT

€696.06incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NPL
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
53.98 mm
Shaft diameter
2.1/8 in
Length
219.08 mm
Height
125.41 mm
Width
60.45 mm
Shaft height
61.91 mm
Centre distance of mounting holes min/max
from 165.1 to 177.8 mm
Bearing
Ball Bearing
Housing
Pillow Block