




€256.88/ pieceexcl. VAT
€310.82incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NPL |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/8 INH |
Shaft diameter | 5/8 in |
Length | 127 mm |
Height | 58.67 mm |
Shaft height | 9.65 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |