




€203.12/ pieceexcl. VAT
€245.78incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NPL |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/8 INH |
Shaft diameter | 15.88 mm |
Shaft diameter | 5/8 in |
Length | 127 mm |
Height | 58.74 mm |
Width | 38.1 mm |
Shaft height | 26.99 mm |
Centre distance of mounting holes min/max | from 85.73 to 104.78 mm |
Bearing | Extended Inner Ring Bearing |
Housing | Powder Coated Epoxy Cast Iron Housing |