SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking NP-34

  • ERIKS:23985604
  • Manufacturer:662461001752
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block assembly features a standard duty ball bearing with a straight bore and static-only misalignment capability. The unit includes a powder coated housing for enhanced durability and a felt labyrinth seal to protect against contamination. It is constructed with a 52100 bearing steel insert and is designed for use in applications with moderate radial loads.

Features
  • 52100 bearing steel insert provides high wear resistance for extended operational life
  • Static-only misalignment capability accommodates minor shaft misalignment during installation
  • Felt labyrinth seal protects bearing interior from dust and debris ingress
  • Powder coated housing improves corrosion resistance in demanding industrial environments
Application & Usage
  • Compatible with process equipment needing moderate radial load capacity
  • Ideal for agricultural machinery operating in dusty conditions
  • Used with conveyor systems requiring secure shaft support
Save to list

€584.23/ pieceexcl. VAT

€706.92incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
2.1/8 in
Length
219.08 mm
Height
127 mm
Width
60.45 mm
Shaft height
63.5 mm
Outer Diameter
69.06 mm
Centre distance of mounting holes min/max
from 165.1 to 177.8 mm
Bearing
Ball Bearing