




€482.92/ pieceexcl. VAT
€584.33incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 2 in |
Length | 219.08 mm |
Height | 127 mm |
Width | 60.45 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes min/max | from 165.1 to 177.8 mm |
Bearing | Ball Bearing |