SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking NP-31 HT

  • ERIKS:23985531
  • Manufacturer:662461314418
Image 1
Overview

This pillow block bearing unit features a two-bolt cast iron housing and a ball bearing insert with set screw shaft locking. It is equipped for high temperature operation up to 400 °F and offers a powder coated black finish for corrosion resistance. Designed for fixed positioning and static misalignment the unit includes a PPS cage and straight bore.

Features
  • PPS cage construction reduces friction and wear under continuous load and high temperature
  • Relubrication facility ensures consistent performance and extends service intervals in applications
  • Set screw shaft locking provides secure mounting and minimises shaft slippage during operation
  • High temperature capability up to 400 °F allows reliable operation in demanding environments
  • Powder coated cast iron housing resists corrosion and supports long-term durability in harsh conditions
Application & Usage
  • Used with HVAC equipment exposed to high vibration and temperature
  • Compatible with conveyor systems requiring fixed bearing support
  • Ideal for air handling units operating with elevated thermal loads
Save to list

€598.07/ pieceexcl. VAT

€723.66incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
1.15/16 in
Length
206.5 mm
Height
115.82 mm
Shaft height
19.05 mm
Bearing
Ball Bearing
Housing
Pillow Block