




€355.69/ pieceexcl. VAT
€430.38incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 0.5 INH |
Shaft diameter | 1.1/2 in |
Length | 184.15 mm |
Height | 100.01 mm |
Width | 54.1 mm |
Shaft height | 49.21 mm |
Outer Diameter | 52.58 mm |
Centre distance of mounting holes min/max | from 123.83 to 149.23 mm |