

€475.49/ pieceexcl. VAT
€575.34incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 50 mm |
Length | 228.6 mm |
Height | 60.45 mm |
Width | 60.45 mm |
Shaft height | 57.15 mm |
Outer Diameter | 62.71 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |