SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking NP-20C

  • ERIKS:23985280
  • Manufacturer:662461020715
Image 1
Overview

This two-bolt pillow block bearing uses a cast iron housing and hardened 52100 steel insert with a black oxide finish, offering reliable shaft support and reduced maintenance for industrial applications.

Features
  • Setscrew lock secures the shaft ensuring consistent bearing alignment
  • Land riding retainer improves grease flow promoting smooth operation
  • Single lip seal maintains lubrication and prevents particle ingress
  • Powder coated housing offers corrosion resistance extending durability
  • Zone hardened inner ring resists deformation increasing service life under load
Application & Usage
  • Compatible with light-duty manufacturing and material handling units
  • Ideal for fixed mounting applications in machinery frames
  • Used with conveyors requiring precise shaft positioning
Save to list

€346.90/ pieceexcl. VAT

€419.75incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
1/2 INH
Shaft diameter
31.75 mm
Shaft diameter
1.1/4 in
Length
166.69 mm
Height
95.25 mm
Width
47.75 mm
Shaft height
47.63 mm
Outer Diameter
47.02 mm
Centre distance of mounting holes min/max
from 119.06 to 134.94 mm
Bearing
Ball Bearing
Housing
Pillow Block