

€426.23/ pieceexcl. VAT
€515.74incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | M14 |
Shaft diameter | 45 mm |
Length | 131.83 mm |
Height | 107.95 mm |
Width | 54.1 mm |
Shaft height | 54.1 mm |
Housing | Solid |