




€376.96/ pieceexcl. VAT
€456.12incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | M14 |
Shaft diameter | 40 mm |
Length | 58.67 mm |
Height | 190.5 mm |
Width | 54.1 mm |
Shaft height | 49.21 mm |
Outer Diameter | 52.58 mm |
Bearing | Ball Bearing |
Housing | Pillow Block |