




€279.29/ pieceexcl. VAT
€337.94incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 30 mm |
Length | 52.32 mm |
Height | 172.97 mm |
Width | 47.75 mm |
Shaft height | 14.22 mm |
Bearing | Ball Bearing |