SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking NP-205

  • ERIKS:23985246
  • Manufacturer:662461051764
Image 1
Image 2
Image 1
Image 2
Overview

This Sealmaster NP-205 two-bolt pillow block ball bearing utilises a powder-coated cast iron housing and 52100 bearing steel insert for a 25 mm shaft. It incorporates setscrew locking with zone-hardened inner ring and land riding retainer to facilitate 360° grease circulation. The unit supports static load of 7344 N and dynamic load of 12459 N, with static misalignment tolerance of ±2.0°.

Features
  • Pillow block housing style simplifies installation and alignment for efficient equipment setup
  • Felt labyrinth seal blocks ingress of particulates maintaining consistent performance in contaminated areas
  • Powder coated epoxy housing withstands corrosive agents preserving structural integrity over time
  • Land riding retainer ensures full grease distribution around balls extending service intervals in dusty settings
  • Zone hardened inner ring with faceted setscrews secures shaft attachment reducing slippage in vibrating conditions
Application & Usage
  • Compatible with ventilation fans in manufacturing facilities
  • Ideal for pump housings under variable static alignment
  • Used with conveyor rollers for stable axial support
Save to list

€235.74/ pieceexcl. VAT

€285.25incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/8 INH
Shaft diameter
25 mm
Length
34.93 mm
Height
71.37 mm
Width
38.1 mm
Shaft height
36.51 mm
Bearing
Ball Bearing
Housing
Powder Coated Epoxy Cast Iron Housing