

€221.16/ pieceexcl. VAT
€267.60incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | M10 |
Shaft diameter | 20 mm |
Length | 127 mm |
Width | 38.1 mm |
Shaft height | 33.34 mm |
Bearing | Standard Duty Bearing |
Housing | Pillow Block |