




€277.00/ pieceexcl. VAT
€335.17incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | NP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 0.5 INH |
Shaft diameter | 28.58 mm |
Shaft diameter | 1.1/8 in |
Length | 165.1 mm |
Height | 85.73 mm |
Width | 41.4 mm |
Shaft height | 42.86 mm |
Outer Diameter | 40.49 mm |
Centre distance of mounting holes min/max | from 112.71 to 128.59 mm |
Bearing | Ball Bearing |
Housing | Powder Coated Epoxy Cast Iron Housing |