SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking NP-15 XLO

  • ERIKS:23985128
  • Manufacturer:662461297728
Image 1
Image 2
Image 1
Image 2
Overview

This bearing unit features a powder coated epoxy cast iron housing with a $0.9375\text{in}$ bore diameter and a $1.4375\text{in}$ base to centre height, utilising extended inner ring bearings. The inner ring is zone hardened with $120^{\circ}$ setscrew locking for secure shaft grip. It is designed with an extra low drag seal and a Nylon retainer to minimise rotational drag, is oil lubricated, and includes an adapter and plug for field relubrication. The housing fit is looser than standard for simple alignment on lightweight frames.

Features
  • Looser than standard housing fit facilitates easier alignment and mounting on lightweight framework structures
  • Supplied with an adapter and plug for oil lubrication, simplifying field maintenance and relubrication
  • Extra low drag seal and Nylon retainer reduce friction, lowering operating temperatures and power consumption
  • Zone hardened inner ring with setscrews ensures secure, three-point shaft locking preventing movement
  • Powder coated cast iron housing resists corrosion, ensuring durability and extended service life
Application & Usage
  • Compatible with small-scale agricultural equipment where power efficiency is a priority
  • Used with packaging machinery requiring easy alignment and minimal rotational resistance
  • Ideal for lightweight conveyor systems where reduced drag is critical
Save to list

€317.63/ pieceexcl. VAT

€384.33incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
NP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
3/8 INH
Shaft diameter
15/16 in
Length
139.7 mm
Height
71.37 mm
Outer Diameter
34.93 mm
Bearing
Ball Bearing
Housing
One Piece