




€3,490.62/ pieceexcl. VAT
€4,223.65incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1 INH |
Shaft diameter | 3.15/16 in |
Length | 431.8 mm |
Height | 254 mm |
Width | 120.65 mm |
Shaft height | 127 mm |
Centre distance of mounting holes min/max | from 298.45 to 374.65 mm |
Housing | Pillow Block |