




€2,181.93/ pieceexcl. VAT
€2,640.14incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/8 INH |
Shaft diameter | 3.1/2 in |
Length | 381 mm |
Height | 209.55 mm |
Width | 111.25 mm |
Shaft height | 101.6 mm |
Outer Diameter | 111.53 mm |
Centre distance of mounting holes min/max | from 244.48 to 320.68 mm |
Housing | Solid |