SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking MP-55

  • ERIKS:23440639
  • Manufacturer:662461013977
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block ball bearing unit features a straight bore and single lip contact seal, designed for high-load industrial applications with a static load rating of 16301 lb and dynamic load rating of 21566 lb. The 52100 bearing steel and black oxide finish ensure durability, while the powder-coated housing enhances corrosion resistance. The unit supports reliable performance in demanding environments.

Features
  • Setscrew torque of 500-650 in/lbs ensures secure shaft mounting
  • 21566 lb dynamic load rating handles heavy loads, improving stability
  • Powder-coated housing resists corrosion, maintaining long-term performance
  • 52100 bearing steel provides high strength, ensuring reliable load support
  • Single lip contact seal prevents debris ingress, extending bearing lifespan
Application & Usage
  • Compatible with industrial pumps for consistent rotational performance
  • Ideal for agricultural machinery requiring high load capacity
  • Used with conveyor systems for robust material handling
Save to list

€2,207.18/ pieceexcl. VAT

€2,670.69incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/8 INH
Shaft diameter
3.7/16 in
Length
381 mm
Height
209.55 mm
Shaft height
101.6 mm
Outer Diameter
111.53 mm
Centre distance of mounting holes min/max
from 244.48 to 320.68 mm
Bearing
Ball Bearing
Housing
Pillow Block