SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking MP-51

  • ERIKS:23984136
  • Manufacturer:662461013953
Image 1
Overview

This bearing unit features a robust cast iron housing with zone-hardened inner ring and superior lubrication capabilities. Ideal for high-load industrial applications, the unit offers reliable performance and reduced maintenance.

Features
  • 360° grease circulation improves lubrication retention
  • Zone-hardened inner ring for enhanced wear resistance
  • Powder-coated epoxy housing ensures long-term durability
Application & Usage
  • Compatible with systems needing high radial load handling
  • Ideal for environments where reliable lubrication is crucial
  • Used with heavy-duty industrial equipment requiring secure mounting
Save to list

€2,068.61/ pieceexcl. VAT

€2,503.02incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/8 INH
Shaft diameter
80.96 mm
Shaft diameter
3.3/16 in
Length
381 mm
Height
203.2 mm
Width
101.6 mm
Shaft height
101.6 mm
Outer Diameter
105.56 mm
Centre distance of mounting holes min/max
from 246.06 to 319.09 mm
Bearing
Ball Bearing
Housing
Pillow Block, Two Bolt