




€959.73/ pieceexcl. VAT
€1,161.27incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 3/4 INH |
Shaft diameter | 2.1/2 in |
Length | 285.75 mm |
Height | 158.75 mm |
Width | 285.75 mm |
Shaft height | 76.2 mm |
Centre distance of mounting holes min/max | from 180.98 to 225.43 mm |
Housing | Solid |