

€625.15/ pieceexcl. VAT
€756.43incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 5/8 INH |
Shaft diameter | 2 in |
Length | 241.3 mm |
Height | 129.38 mm |
Width | 73.15 mm |
Shaft height | 63.5 mm |
Outer Diameter | 69.06 mm |
Centre distance of mounting holes min/max | from 150.81 to 192.09 mm |
Bearing | Medium Duty Bearing |
Housing | Pillow Block |