

€3,584.76/ pieceexcl. VAT
€4,337.56incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 1 INH |
Shaft diameter | 100 mm |
Length | 117.48 mm |
Height | 254 mm |
Width | 120.65 mm |
Housing | Solid |