




€1,304.69/ pieceexcl. VAT
€1,578.67incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 7/8 INH |
Shaft diameter | 70 mm |
Length | 361.95 mm |
Height | 177.8 mm |
Width | 88.9 mm |
Shaft height | 88.9 mm |
Outer Diameter | 92.48 mm |
Housing | Pillow Block |