

€1,148.32/ pieceexcl. VAT
€1,389.47incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 65 mm |
Length | 314.45 mm |
Height | 90.42 mm |
Width | 82.55 mm |
Shaft height | 76.2 mm |
Outer Diameter | 87.33 mm |
Bearing | Ball Bearing |
Housing | Pillow Block, Two Bolt |