

€762.15/ pieceexcl. VAT
€922.20incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 55 mm |
Length | 282.7 mm |
Height | 81.03 mm |
Width | 79.5 mm |
Outer Diameter | 75.79 mm |
Bearing | Ball Bearing |
Housing | Cast Iron Housing |