SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking MP-310

  • ERIKS:23984032
  • Manufacturer:662461053997
Image 1
Overview

This bearing features a powder-coated cast iron housing, felt labyrinth seal, and a zone-hardened inner ring, making it ideal for medium-duty applications with enhanced lubrication retention.

Features
  • Lithium complex grease supports high-speed operation and durability
  • Land riding retainer design ensures optimal lubrication and long bearing life
  • Felt labyrinth seal offers effective sealing in dusty environments
  • Zone-hardened inner ring increases load capacity for demanding applications
Application & Usage
  • Compatible with high-speed machinery needing high load capacities
  • Used in systems requiring reliable lubrication and sealing
  • Ideal for medium-duty applications in harsh environments
Save to list

€625.15/ pieceexcl. VAT

€756.43incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
5/8 INH
Shaft diameter
50 mm
Length
245.87 mm
Height
81.03 mm
Width
73.15 mm
Bearing
Ball Bearing
Housing
Pillow Block, Two Bolt