SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking MP-309 CXU

  • ERIKS:23984020
  • Manufacturer:662461303603
Image 1
Overview

This product is supplied in secure packaging. It measures 8.88 inches in length and 2.63 inches in height supporting easy integration into industrial setups. These dimensions facilitate straightforward storage and handling during installation.

Features
  • Height of 2.63 inches enables installation in equipment with limited vertical clearance
  • Packaged length of 8.88 inches allows for efficient use of storage space during inventory management
Application & Usage
  • Compatible with logistics processes prioritising traceable domestic sourcing
  • Ideal for assembly lines needing components that fit restricted installation spaces
  • Used with industrial storage systems requiring compact component packaging
Save to list

€554.33/ pieceexcl. VAT

€670.74incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
MP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Shaft diameter
45 mm
Length
225.55 mm
Height
66.8 mm