

€2,468.72/ pieceexcl. VAT
€2,987.15incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 3/4 INH |
Shaft diameter | 3.1/2 in |
Length | 381 mm |
Height | 214.31 mm |
Width | 127 mm |
Shaft height | 101.6 mm |
Centre distance of mounting holes min/max | from 273.05 to 311.15 mm |
Housing | Solid |