

€944.78/ pieceexcl. VAT
€1,143.18incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | MFP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Coating housing | Powder Coated |
Bolt size | 5/8 INH |
Shaft diameter | 2.3/16 in |
Length | 260.35 mm |
Height | 147.64 mm |
Shaft height | 69.85 mm |
Centre distance of mounting holes min/max | from 174.63 to 206.38 mm |
Housing | Pillow Block |