SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking EMP-51

  • ERIKS:23981618
  • Manufacturer:662461014219
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block unit features a solid cast iron housing with a powder coated finish providing durability in industrial settings. The unit incorporates a straight bore with a standard radial clearance and static misalignment capability of ±2.0°. Designed with two-bolt mounting it supports high dynamic loads and allows for relubrication. The assembly is suitable for reliable shaft support in high-load applications up to 220 °F.

Features
  • High dynamic load rating supports heavy-duty operational requirements in industrial equipment
  • Static misalignment capability accommodates minor shaft deflections to prevent premature wear
  • Ability to relubricate maintains bearing performance and reduces maintenance needs
  • Powder coated finish resists corrosion and extends service life in harsh conditions
  • Solid cast iron housing enhances structural strength for demanding mechanical environments
Application & Usage
  • Compatible with machinery in environments subject to vibration and high loads
  • Used with rotating equipment in processing plants requiring robust bearing housings
  • Ideal for supporting conveyor shafts in material handling systems
Save to list

€2,486.00/ pieceexcl. VAT

€3,008.06incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
EMP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/8 INH
Shaft diameter
3.3/16 in
Length
381 mm
Height
203.2 mm
Width
101.6 mm
Shaft height
101.6 mm
Outer Diameter
99.62 mm
Centre distance of mounting holes min/max
from 246.06 to 319.09 mm
Housing
Solid