SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking EMP-47

  • ERIKS:23981614
  • Manufacturer:662461014196
Image 1
Image 2
Image 1
Image 2
Overview

This medium duty pillow block assembly features a powder coated housing and a zone-hardened bearing insert. The ball bearing utilises a set screw shaft locking type for secure mounting. It is fitted with a felt labyrinth seal for enhanced protection against contaminants. The unit is engineered to accommodate static misalignment up to ±2.0°.

Features
  • Static misalignment capability of ±2.0° reduces installation and alignment difficulties
  • Felt labyrinth seal minimises ingress of particles maintaining bearing integrity
  • Set screw shaft locking type ensures reliable mounting under vibration and load
  • Zone-hardened bearing insert resists wear extending service life in demanding applications
  • Powder coated housing provides corrosion resistance for increased durability in harsh environments
Application & Usage
  • Compatible with machinery subjected to vibration and misalignment
  • Used with material handling equipment in industrial environments
  • Ideal for conveyor systems requiring medium duty load support
Save to list

€1,921.60/ pieceexcl. VAT

€2,325.14incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
EMP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Coating housing
Powder Coated
Bolt size
7/8 INH
Shaft diameter
2.15/16 in
Length
330.2 mm
Height
184.15 mm
Width
88.9 mm
Shaft height
88.9 mm
Centre distance of mounting holes min/max
from 200.03 to 257.18 mm