SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking EMP-39

  • ERIKS:23981602
  • Manufacturer:662461014165
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block unit features a medium duty ball bearing insert with a concentric locking design. The housing is constructed in a two-bolt style for secure mounting. The bearing insert is made of 52100 bearing steel with black oxide finish for enhanced durability. Dimensions support robust industrial installation with a static load rating of 36238.6 N and dynamic load rating of 52460.4 N.

Features
  • Grease fitting with 1/8 NPT thread size enables quick and effective relubrication
  • Standard radial clearance accommodates thermal expansion
  • Pillow block housing supports stable mounting and absorbs operational vibrations efficiently
  • 52100 bearing steel construction ensures high wear resistance in demanding environments
  • Concentric locking mechanism minimises shaft slippage for reliable power transmission
Application & Usage
  • Compatible with heavy-duty fans and blowers in industrial settings
  • Used with processing equipment requiring stable shaft support
  • Ideal for conveyor systems in manufacturing facilities
Save to list

€1,351.92/ pieceexcl. VAT

€1,635.82incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
EMP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Corrosion resistant steel
Bolt size
3/4 INH
Shaft diameter
2.7/16 in
Length
285.75 mm
Height
158.75 mm
Width
82.55 mm
Shaft height
76.2 mm
Centre distance of mounting holes min/max
from 180.98 to 225.43 mm
Bearing
Ball Bearing
Housing
Pillow Block