SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking CRPS-PN32

  • ERIKS:23981073
  • Manufacturer:662461337714
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block uses a stainless steel housing and incorporates a ball bearing with a straight bore. It supports a maximum operating temperature of 220 °F and features a standard radial clearance. The design is suitable for stable mounting with a 2.38-inch base width and 5/8-inch bolts.

Features
  • Maximum operating temperature of 220 °F allows reliable use in high-heat applications
  • Relubrication capability extends service life and reduces maintenance interventions
  • Ball bearing design enables smooth rotational movement and consistent load support
  • Standard radial clearance minimises vibration and enhances operational stability
  • Stainless steel housing improves durability in corrosive industrial environments
Application & Usage
  • Compatible with industrial equipment exposed to frequent washdowns
  • Ideal for mounting on machinery requiring sanitary bearing solutions
  • Used with conveyor systems in food processing facilities
Save to list

€1,344.96/ pieceexcl. VAT

€1,627.40incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRPS-PN
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Corrosion resistant steel
Bolt size
5/8 INH
Shaft diameter
2 in
Length
219.1 mm
Height
127 mm
Width
60.45 mm
Shaft height
63.5 mm
Centre distance of mounting holes min/max
from 165.1 to 177.8 mm
Bearing
Ball Bearing