SEALMASTER

SEALMASTER Pillow block unit Setscrew Locking CRPS-PN28

  • ERIKS:23981068
  • Manufacturer:662461352281
Image 1
Image 2
Image 1
Image 2
Overview

This pillow block bearing assembly features a corrosion-resistant stainless steel housing and a standard duty ball bearing insert. The set screw shaft locking type ensures secure installation for static applications. Calcium sulfonate food grade grease provides reliable lubrication suitable for environments requiring hygiene and high protection. The assembly withstands operating temperatures up to 220°F.

Features
  • Wide bolt spacing increases stability during installation on mounting surfaces
  • Standard duty ball bearing insert supports moderate radial and axial loads
  • Food grade lubricant maintains bearing performance in hygienic applications
  • Set screw locking secures shaft alignment and minimises movement under load
  • Stainless steel housing prevents corrosion in washdown and harsh environments
Application & Usage
  • Compatible with material handling equipment in wet or humid conditions
  • Ideal for food processing machinery exposed to frequent cleaning routines
  • Used with conveyor systems requiring corrosion-resistant bearing assemblies
Save to list

€1,092.08/ pieceexcl. VAT

€1,321.42incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
CRPS-PN
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Corrosion resistant steel
Bolt size
1/2 INH
Shaft diameter
1.3/4 in
Length
190.5 mm
Height
108 mm
Width
54.1 mm
Shaft height
54 mm
Centre distance of mounting holes min/max
from 138.1 to 154 mm
Bearing
Ball Bearing
Housing
Pillow Block