

€705.62/ pieceexcl. VAT
€853.80incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRPS-PN |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Corrosion resistant steel |
Bolt size | 1/2 INH |
Shaft diameter | 35 mm |
Length | 166.7 mm |
Height | 95.3 mm |
Width | 47.75 mm |
Shaft height | 47.6 mm |
Outer Diameter | 47.02 mm |
Centre distance of mounting holes min/max | from 119.1 to 134.9 mm |
Bearing | Standard Duty Bearing |
Housing | Pillow Block |