




€322.49/ pieceexcl. VAT
€390.21incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | CRPC-PN |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Bolt size | 7/16 INH |
Shaft diameter | 1 in |
Length | 139.7 mm |
Height | 71.4 mm |
Width | 35.05 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes min/max | from 95.3 to 114.3 mm |
Bearing | Ball Bearing |
Housing | One Piece |