

€14,021.06/ pieceexcl. VAT
€16,965.48incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RPBXT |
Housing style | Pillow Block |
Bearing type | Tapered roller bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Steel/cast iron |
Bearing material | Corrosion resistant steel |
Bolt size | 1 INH |
Shaft diameter | 4.15/16 in |
Length | 511.18 mm |
Height | 292.1 mm |
Shaft height | 152.4 mm |
Outer Diameter | 188.12 mm |
Centre distance of mounting holes min/max | from 396.88 to 441.33 mm |